Check Availability
  • MAXTEC 

    Cable, For Use With Mfr. No. X-5812 Marq/Eagle

  • Item # 33JT76
  • Mfr. Model # R121P31
Cable, For Use With Mfr. No. X-5812 Marq/Eagle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT76
Mfr. Model # R121P31
UNSPSC #42181802
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Cable
Length 94-1/2"
Material Plastic
Measures Extends SpO2 Sensor
For Use With Mfr. No. X-5812 Marq/Eagle
* This product's country of origin is subject to change

Compliance and Restrictions