Check Availability
  • MAXTEC 

    Cable, For Use With Mfr. No. X-4213 Nellcor

  • Item # 33JT73
  • Mfr. Model # R121P22
Cable, For Use With Mfr. No. X-4213 Nellcor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT73
Mfr. Model # R121P22
UNSPSC #42181802
Shipping Weight 0.288 lbs
Country of Origin Germany *
Item Cable
Length 118"
Material Plastic
Measures Extends SpO2 Sensor
For Use With Mfr. No. X-4213 Nellcor
* This product's country of origin is subject to change

Compliance and Restrictions