Check Availability
  • MAXTEC 

    Cable, For Use With Mfr. No. X-4312-1 Datascope

  • Item # 33JT62
  • Mfr. Model # R121B12
Cable, For Use With Mfr. No. X-4312-1 Datascope
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT62
Mfr. Model # R121B12
UNSPSC #42181802
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Cable
Length 47-1/4"
Material Plastic
Measures Extends SpO2 Sensor
For Use With Mfr. No. X-4312-1 Datascope
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close