Check Availability
  • MAXTEC 

    Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D

  • Item # 404J46
  • Mfr. Model # R218P05
Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404J46
Mfr. Model # R218P05
UNSPSC #41113110
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Nitrogen Analyzer
Application Analyze Nitrogen Levels
Measures N2
Measurement Range 0-99.9%
Height 2-1/2"
Width 2-1/2"
Depth 3-1/2"
Accuracy +/-3%
Operating Temp. Range 15 Degrees to 40 Degrees C
Display Resolution 0.1% Nitrogen
Power Requirements 3V Lithium
High/Low Alarm No
Weight 3 oz.
Features One-Touch Calibration, Over Mold, Small and Portable, Auto-Off, Disposable, 24 Month Warranty
Includes Lanyard Attachment, Protective Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In