Check Availability
  • MAXTEC 

    Analyzer, O2, 4" H x 3" Wx1-11/32" D

  • Item # 404J09
  • Mfr. Model # R217P42
Analyzer, O2, 4" H x 3" Wx1-11/32" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404J09
Mfr. Model # R217P42
UNSPSC #41113110
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Oxygen Analyzer
Application Analyze Oxygen Levels
Measures O2
Measurement Range 0-99.9%
Height 4"
Width 3"
Depth 1-11/32"
Accuracy +/-3%
Operating Temp. Range 15 Degrees to 40 Degrees C
Display Resolution 0.1% Oxygen
Power Requirements (2)AA
High/Low Alarm No
Weight 0.4 lb.
Features Large LCD, Calibration Reminder, One-Touch Calibration, Patented Ergonomic Design, Rubber Gasket, 24 Month Warranty
Includes Max-250 Internal Sensor, OxyKnob Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In