Check Availability
  • MAXTEC 

    Air and Oxygen Dual Coil Hose, 10 ft., For Use With Blenders

  • Item # 33JU83
  • Mfr. Model # R129P20
Air and Oxygen Dual Coil Hose, 10 ft., For Use With Blenders
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU83
Mfr. Model # R129P20
UNSPSC #42271719
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Dual Coil Hose
Hose Length 10 ft.
Gas Type Air and Oxygen
Hose Color Yellow/Green
For Use With Blenders
Inlet Connection DISS, Hex Nut Air Fitting
Outlet Connection Barb Air Schrader Wall Connector
Hose Dia. 1/4"
Hose Material Polyurethane
Burst Pressure 1000 psi
Standards ISO 5359
* This product's country of origin is subject to change

Compliance and Restrictions