Check Availability
  • MAXTEC 

    Air Single Coil Hose, 15 ft., For Use With Blenders

  • Item # 33JU76
  • Mfr. Model # R128P40
Air Single Coil Hose, 15 ft., For Use With Blenders
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU76
Mfr. Model # R128P40
UNSPSC #42271719
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Single Coil Hose
Hose Length 15 ft.
Gas Type Air
Hose Color Yellow
For Use With Blenders
Inlet Connection DISS, Hex Nut Air Fitting
Outlet Connection Barb Schrader Air Wall Connector
Hose Dia. 1/4"
Hose Material Polyurethane
Burst Pressure 1000 psi
Standards ISO 5359
* This product's country of origin is subject to change

Compliance and Restrictions