Check Availability
  • MAXTEC 

    6" x 2" x 2" Steel Oxygen Dome Weights

  • Item # 33JR15
  • Mfr. Model # R300P12
6" x 2" x 2" Steel Oxygen Dome Weights
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR15
Mfr. Model # R300P12
UNSPSC #42271708
Shipping Weight 3.02 lbs
Country of Origin USA *
Item Oxygen Dome Weights
Height 2"
Width 6"
Depth 2"
Number of Ports 0
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms