Check Availability
  • MAXTEC 

    6"L x 3"W x 1-1/2"H Plastic Oxygen Sensor

  • Item # 33JR18
  • Mfr. Model # R100P51-002
6"L x 3"W x 1-1/2"H Plastic Oxygen Sensor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR18
Mfr. Model # R100P51-002
UNSPSC #41111924
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Oxygen Sensor
Dimensions 6"L x 3"W x 1-1/2"H
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions