Check Availability
  • MAXTEC 

    5cm H20/L/sec. Resistance Pediatric Test Lung

  • Item # 33JV40
  • Mfr. Model # R500P20
5cm H20/L/sec. Resistance Pediatric Test Lung
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JV40
Mfr. Model # R500P20
UNSPSC #42251622
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Pediatric Test Lung
Volume Up to 400mL
Resistance 5cm H20/L/sec.
Dimensions 240mm L x 100mm W x 43mm D
Compliance 0.01L/cmH20
Weight 140g
* This product's country of origin is subject to change

Compliance and Restrictions