Check Availability
  • MAXTEC 

    35" L Plastic Disposable Infants Probe

  • Item # 404J29
  • Mfr. Model # R119E06-050
35" L Plastic Disposable Infants Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404J29
Mfr. Model # R119E06-050
UNSPSC #41113110
Shipping Weight 1.65 lbs
Country of Origin Hong Kong *
Item Disposable Infants Probe
Material Plastic
For Use With Analyzers
Dimensions 35" L
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms