This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MAXTEC 

    12" x 7" x 1" Polyethylene Foam Perforated Hood Flap

  • Item # 33JR13
  • Mfr. Model # R300P10
12" x 7" x 1" Polyethylene Foam Perforated Hood Flap

Technical Specifications

Item # 33JR13
Mfr. Model # R300P10
UNSPSC #42271708
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Perforated Hood Flap
Height 1"
Width 12"
Depth 7"
Number of Ports 0
Material Polyethylene Foam
Includes Drape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms