Check Availability
  • MAXTEC 

    10"L x 9"W x 8"H Aluminum Blender Buddy; For Use With Sechrist Blender

  • Item # 33JP78
  • Mfr. Model # R219P13-001
10"L x 9"W x 8"H Aluminum Blender Buddy; For Use With Sechrist Blender
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JP78
Mfr. Model # R219P13-001
UNSPSC #42271703
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Blender Buddy
For Use With Sechrist Blender
Dimensions 10"L x 9"W x 8"H
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close