Check Availability
  • MAXLED 

    15.0 Watts LED Lamp, A19, 2-Pin (GU24), 1600 Lumens, 3000K Bulb Color Temp.

  • Item # 32ZN19
  • Mfr. Model # E15A19GUDLED30/G6
15.0 Watts LED Lamp, A19, 2-Pin (GU24), 1600 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed to generate up to 85% in energy savings. Program for outdoor, chasing signage applications at hotels, casinos, resorts, or amusement parks.
Show More Close
 

Technical Specifications

Item # 32ZN19
Mfr. Model # E15A19GUDLED30/G6
UNSPSC #39112102
Catalog Page 511
Shipping Weight 0.28 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type 2-Pin (GU24)
Watts 15.0
Wattage Equivalency 100W INC/23 to 26W CFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 82.0
Bulb Type Standard
Bulb Beam Angle 300 Degrees
Lumens 1600
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-1/4"
Light Bulb Dia. 2-13/16"
Bulb Power Source Direct Wired
Bulb Designation A19
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms