Check Availability
  • MAXLED 

    11.0 Watts LED Lamp, A19, 2-Pin (GU24), 1100 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 32MX48
  • Mfr. Model # E11A19GUDLED27/G6
11.0 Watts LED Lamp, A19, 2-Pin (GU24), 1100 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed to generate up to 85% in energy savings. Program for outdoor, chasing signage applications at hotels, casinos, resorts, or amusement parks.
Show More Close
 

Technical Specifications

Item # 32MX48
Mfr. Model # E11A19GUDLED27/G6
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.52 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type 2-Pin (GU24)
Watts 11.0
Wattage Equivalency 75W INC/18 to 20W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 82.0
Bulb Type Standard
Bulb Beam Angle 300 Degrees
Lumens 1100
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 4-13/32"
Light Bulb Dia. 2-1/2"
Bulb Power Source Direct Wired
Bulb Designation A19
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards Meets 2012 Lighting Legislation Energy, UL and C-UL Listed to U.S. and Canadian Safety Requirements, Damp Location Listed, Tested in Accordance with IESNA LM-79 Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms