Check Availability
  • MAXIFLO 

    Ridge Vent, PK12

  • Item # 32PF42
  • Mfr. Model # 12V115
Ridge Vent, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32PF42
Mfr. Model # 12V115
UNSPSC #40101503
Shipping Weight 19.4 lbs
Country of Origin Not Available *
Item Ridge Vent
Length 48"
Width 11"
Height 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.