Check Availability
  • Lockset Latches
  • MAXGRADE COMMERCIAL 

    Dark Bronze Replacement Springlatch, Backset 2-3/4"

  • Item # 461M39
  • Mfr. Model # MAXG2PASS23410B
Dark Bronze Replacement Springlatch, Backset 2-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 461M39
Mfr. Model # MAXG2PASS23410B
UNSPSC #31162407
Shipping Weight 0.15 lbs
Country of Origin China *
Item Replacement Springlatch
Finish Dark Bronze
Grade 2
Backset 2-3/4"
For Door Thickness 1-3/8" to 1-3/4"
Fire Rated 1.5 hr.
Material Steel/Zinc
For Use With Standard Duty Lockset
Series MAXG2PASS
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In