Check Availability
  • MAURITZON 

    Green Shade Cloth, 14 ft. Height, 25 ft. Length

  • Item # 48NW24
  • Mfr. Model # MTP-86-03-1425
Green Shade Cloth, 14 ft. Height, 25 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NW24
Mfr. Model # MTP-86-03-1425
UNSPSC #11162102
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Shade Cloth
Height 14 ft.
Length 25 ft.
Color Green
Material Polyethylene
Includes Brass Grommets 24" Apart All Sides
Features Stable and Consistent Fabric with Minimal Shrinkage, Great Shade Fabric
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.