Check Availability
  • MAURITZON 

    Green Shade Cloth, 6 ft. Height, 10 ft. Length

  • Item # 48NW18
  • Mfr. Model # MTP-86-03-0610
Green Shade Cloth, 6 ft. Height, 10 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NW18
Mfr. Model # MTP-86-03-0610
UNSPSC #11162102
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Shade Cloth
Height 6 ft.
Length 10 ft.
Color Green
Material Polyethylene
Includes Brass Grommets 24" Apart All Sides
Features Stable and Consistent Fabric with Minimal Shrinkage, Great Shade Fabric
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.