Check Availability
  • MAURITZON 

    5 mil Vinyl Water Resistant Mesh Tarp, Black, 5 ft. 8" x 7 ft. 8" Finished Size

  • Item # 48NV20
  • Mfr. Model # MBT-12-04-0608
5 mil Vinyl Water Resistant Mesh Tarp, Black, 5 ft. 8" x 7 ft. 8" Finished Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NV20
Mfr. Model # MBT-12-04-0608
UNSPSC #24141506
Shipping Weight 3.34 lbs
Country of Origin USA *
Tarp Item Tarp
Tarp Material Vinyl
Cut Size 6 x 8 ft.
Finished Size 5 ft. 8" x 7 ft. 8"
Tarp Finished Length 7 ft. 8"
Tarp Finished Width 5 ft. 8"
Tarp Seam Finish Heat Sealed, Web Reinforced
Tarp Resistant Features Tear Resistant, UV Resistant
Tarp Strength Standard Duty
Water Resistant/Waterproof Water Resistant
Color Black
Grommet Material Brass
Grommet I.D. 3/8"
Grommet Spacing 24"
Fabric Weight 10 oz./sq. yd.
Thickness 5 mil
Breathable No
High Visibility No
Standards ASTM D 2261, 1682, 3786 Federal Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms