Check Availability
  • MAURITZON 

    5 mil Vinyl Water Resistant Mesh Tarp, Blue, 19 ft. 6" x 19 ft. 6" Finished Size

  • Item # 48NV03
  • Mfr. Model # MBT-12-02-2030
5 mil Vinyl Water Resistant Mesh Tarp, Blue, 19 ft. 6" x 19 ft. 6" Finished Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NV03
Mfr. Model # MBT-12-02-2030
UNSPSC #24141506
Shipping Weight 41.7 lbs
Country of Origin USA *
Tarp Item Tarp
Tarp Material Vinyl
Cut Size 20 x 30 ft.
Finished Size 19 ft. 6" x 19 ft. 6"
Tarp Finished Length 19 ft. 6"
Tarp Finished Width 19 ft. 6"
Tarp Seam Finish Heat Sealed, Web Reinforced
Tarp Resistant Features Tear Resistant, UV Resistant
Tarp Strength Standard Duty
Water Resistant/Waterproof Water Resistant
Color Blue
Grommet Material Brass
Grommet I.D. 3/8"
Grommet Spacing 24"
Fabric Weight 10 oz./sq. yd.
Thickness 5 mil
Breathable No
High Visibility No
Standards ASTM D 2261, 1682, 3786 Federal Standard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms