Check Availability
  • MAURITZON 

    40 mil Vinyl Water Resistant Mesh Tarp, Black, 13 ft. 6" x 23 ft. 6" Finished Size

  • Item # 48NV74
  • Mfr. Model # MBT-22-04-1424
40 mil Vinyl Water Resistant Mesh Tarp, Black, 13 ft. 6" x 23 ft. 6" Finished Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NV74
Mfr. Model # MBT-22-04-1424
UNSPSC #24141506
Shipping Weight 51.4 lbs
Country of Origin USA *
Tarp Item Tarp
Tarp Material Vinyl
Cut Size 14 x 24 ft.
Finished Size 13 ft. 6" x 23 ft. 6"
Tarp Finished Length 23 ft. 6"
Tarp Finished Width 13 ft. 6"
Tarp Seam Finish Heat Sealed, Web Reinforced
Tarp Resistant Features Tear Resistant, UV Resistant
Tarp Strength Heavy Duty
Water Resistant/Waterproof Water Resistant
Color Black
Grommet Material Brass
Grommet I.D. 3/8"
Grommet Spacing 24"
Fabric Weight 22 oz./sq. yd.
Thickness 40 mil
Breathable No
High Visibility No
Standards ASTM-D-751
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms