Check Availability
  • MAURITZON 

    40 mil Vinyl Water Resistant Mesh Tarp, Black, 9 ft. 5" x 11 ft. 5" Finished Size

  • Item # 48NV66
  • Mfr. Model # MBT-22-04-1012
40 mil Vinyl Water Resistant Mesh Tarp, Black, 9 ft. 5" x 11 ft. 5" Finished Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NV66
Mfr. Model # MBT-22-04-1012
UNSPSC #24141506
Shipping Weight 19.7 lbs
Country of Origin USA *
Tarp Item Tarp
Tarp Material Vinyl
Cut Size 10 x 12 ft.
Finished Size 9 ft. 5" x 11 ft. 5"
Tarp Finished Length 11 ft. 5"
Tarp Finished Width 9 ft. 5"
Tarp Seam Finish Heat Sealed, Web Reinforced
Tarp Resistant Features Tear Resistant, UV Resistant
Tarp Strength Heavy Duty
Water Resistant/Waterproof Water Resistant
Color Black
Grommet Material Brass
Grommet I.D. 3/8"
Grommet Spacing 24"
Fabric Weight 22 oz./sq. yd.
Thickness 40 mil
Breathable No
High Visibility No
Standards ASTM-D-751
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms