Check Availability
  • MAURITZON 

    20 mil Vinyl Water Resistant Tarp, Olive Drab, 30" x 12 ft. Finished Size

  • Item # 48NW41
  • Mfr. Model # SALR-01-0320
20 mil Vinyl Water Resistant Tarp, Olive Drab, 30" x 12 ft. Finished Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NW41
Mfr. Model # SALR-01-0320
UNSPSC #24141506
Shipping Weight 8.0 lbs
Country of Origin USA *
Tarp Item Tarp
Tarp Material Vinyl
Cut Size 3 x 21 ft.
Finished Size 30" x 12 ft.
Tarp Finished Length 12 ft.
Tarp Finished Width 30"
Tarp Seam Finish Heat Sealed
Tarp Strength Heavy Duty
Water Resistant/Waterproof Water Resistant
Color Olive Drab
Grommet Material Brass
Grommet I.D. 3/8"
Grommet Spacing 24"
Fabric Weight 18 oz./sq. yd.
Thickness 20 mil
Breathable No
High Visibility No
Standards CPAI-84 SECTION 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms