Check Availability
  • MAUDLIN PRODUCTS 

    Stainless Steel Slotted Shim with Tab, 0.0150" Thickness, Trade Size: D

  • Item # 2NZR9
  • Mfr. Model # MSD015-20
Stainless Steel Slotted Shim with Tab, 0.0150" Thickness, Trade Size: D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NZR9
Mfr. Model # MSD015-20
UNSPSC #31231403
Shipping Weight 1.85 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Stainless Steel
Grade 302/304
Shim Thickness 0.0150"
Thickness Tolerance +/-0.0005"
Shim Trade Size D
Shim Width 5"
Shim Length 5"
Slot Width 1-5/8"
Slot Depth 3-5/8"
Shim Temper Full Hard
Bolt Size 1-1/4"
Tab Height 1"
Tab Width 2-1/2"
Rockwell Hardness C35-45
Resists Rust And Corrosion
Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions