Check Availability
  • MAUDLIN PRODUCTS 

    Stainless Steel Slotted Shim with Tab, 0.0040" Thickness, Trade Size: B

  • Item # 2NZL7
  • Mfr. Model # MSB004-20
Stainless Steel Slotted Shim with Tab, 0.0040" Thickness, Trade Size: B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel shim from MW® Industries Inc. helps improve motor, pump, generator, and other plant machinery alignment; won't rust or corrode. It has tabs with holes, for easier, safer installation and removal. Shim conforms to standard bolt and stud size. It is marked with thickness in decimal and metric.
Show More Close
 

Technical Specifications

Item # 2NZL7
Mfr. Model # MSB004-20
UNSPSC #31231403
Catalog Page 2179
Shipping Weight 0.19 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Stainless Steel
Grade 302/304
Shim Thickness 0.0040"
Thickness Tolerance +/-0.0002"
Shim Trade Size B
Shim Width 3"
Shim Length 3"
Slot Width 7/8"
Slot Depth 2-1/8"
Shim Temper Full Hard
Bolt Size 5/8"
Tab Height 5/8"
Tab Width 1-1/2"
Rockwell Hardness C35-45
Resists Rust And Corrosion
Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions