Check Availability
  • MASTERVISION 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 47"H x 38"W, Natural

  • Item # 52XH27
  • Mfr. Model # VT380101150
Push-Pin Indoor Enclosed Bulletin Board, Cork, 47"H x 38"W, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 52XH27
Mfr. Model # VT380101150
UNSPSC #44111907
Shipping Weight 23.15 lbs
Country of Origin Portugal *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 38"
Height 47"
Board Frame Material Aluminum
Frame Color Gray
Board Color Natural
Number of Doors 1
Door Type Swing
Includes Mounting Hardware, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions