Check Availability
  • MASTERVISION 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 60"W, Natural

  • Item # 52XH19
  • Mfr. Model # VT910101230
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 60"W, Natural
Qty
  • Web Price
    $748.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 52XH19
Mfr. Model # VT910101230
UNSPSC #44111907
Shipping Weight 38.21 lbs
Country of Origin Portugal *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 60"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Natural
Number of Doors 2
Door Type Swing
Includes Mounting Hardware
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions