Check Availability
  • MASTERVISION 

    Magnetic Letter, Dry Erase Indoor Enclosed Bulletin Board, Magnetic Steel, 47"H x 38"W, White

  • Item # 52XH28
  • Mfr. Model # VT380109150
Magnetic Letter, Dry Erase Indoor Enclosed Bulletin Board, Magnetic Steel, 47"H x 38"W, White
Qty
  • Web Price
    $504.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 52XH28
Mfr. Model # VT380109150
UNSPSC #44111907
Shipping Weight 28.5 lbs
Country of Origin Portugal *
Item Enclosed Bulletin Board
Board Style Magnetic Letter, Dry Erase
Board Material Magnetic Steel
Width 38"
Height 47"
Board Frame Material Aluminum
Frame Color Gray
Board Color White
Number of Doors 1
Door Type Swing
Includes Mounting Hardware, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions