Check Availability
  • MASTERVISION 

    Magnetic Letter, Dry Erase Indoor Enclosed Bulletin Board, Porcelain, 38-45/64"H x 28"W, White

  • Item # 52XH21
  • Mfr. Model # VT640209650
Magnetic Letter, Dry Erase Indoor Enclosed Bulletin Board, Porcelain, 38-45/64"H x 28"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 52XH21
Mfr. Model # VT640209650
UNSPSC #44111907
Shipping Weight 29.1 lbs
Country of Origin Portugal *
Item Enclosed Bulletin Board
Board Style Magnetic Letter, Dry Erase
Board Material Porcelain
Width 28"
Height 38-45/64"
Board Frame Material Aluminum
Frame Color Gray/Black
Board Color White
Number of Doors 1
Door Type Swing
Includes Mounting Hardware, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions