Check Availability
  • MASTERVISION 

    Gloss-Finish Steel Dry Erase Grid Board, Wall Mounted, 36"H x 48"W, White

  • Item # 52XG76
  • Mfr. Model # MA0592830
Gloss-Finish Steel Dry Erase Grid Board, Wall Mounted, 36"H x 48"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XG76
Mfr. Model # MA0592830
UNSPSC #44111905
Shipping Weight 17.04 lbs
Country of Origin Portugal *
Dry Erase Product Grouping Dry Erase Grid Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Dry Erase Surface Type Steel
Dry Erase Height 36"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Includes Mounting Hardware
Board Frame Material Aluminum
Board Color White
Frame Color Gray
Item Planning Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close