Check Availability
Gloss-Finish Steel Dry Erase Grid Board, Wall Mounted, 36"H x 48"W, White
Qty
  • Sale Price
    $544.00 / each
    Web Price $680.00
    Offer Ends 11/01/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52XG72
Mfr. Model # MA2794830
UNSPSC #44111905
Shipping Weight 35.06 lbs
Country of Origin Portugal *
Dry Erase Product Grouping Dry Erase Grid Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Dry Erase Surface Type Steel
Dry Erase Height 36"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Includes Mounting Hardware
Board Frame Material Aluminum
Board Color White
Frame Color Gray
Item Planning Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.