Check Availability
  • MASTERVISION 

    Gloss-Finish Steel Dry Erase Grid Board, Wall Mounted, 37-51/64"H x 50-13/64"W, White

  • Item # 52XG69
  • Mfr. Model # MA0547830
Gloss-Finish Steel Dry Erase Grid Board, Wall Mounted, 37-51/64"H x 50-13/64"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XG69
Mfr. Model # MA0547830
UNSPSC #44111905
Shipping Weight 16.7 lbs
Country of Origin Portugal *
Dry Erase Product Grouping Dry Erase Grid Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Dry Erase Surface Type Steel
Dry Erase Height 37-51/64"
Dry Erase Width 50-13/64"
Dry Erase Surface Finish Gloss
Includes Mounting Hardware
Board Frame Material Aluminum
Number of Months 0
Columns Across 34
Number of Rows 23
Board Color White
Frame Color Gray
Item Planning Board
* This product's country of origin is subject to change

Compliance and Restrictions