Check Availability
  • MASTERCOOL 

    7000 cfm Belt-Drive Ducted Evaporative Cooler with Motor, Covers 2300 sq. ft.

  • Item # 19R759
  • Mfr. Model # AD1C7112
7000 cfm Belt-Drive Ducted Evaporative Cooler with Motor, Covers 2300 sq. ft. Ducted Evaporative Cooler,7000 cfm,1 HP Ducted Evaporative Cooler,7000 cfm,1 HP
Qty
  • Web Price
    $1,993.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a down discharge, this assembled, single-inlet MasterCool® Belt-Drive Ducted Evaporative Cooler pulls hot, dry air through wet pads and converts it into a cool breeze through evaporation. The unit is complete with motor, pump, belt, sheaves, and junction box, which are factory-installed. Water pans are deep drawn, to help reduce possible leakage at the corners. The cooler’s thermoplastic water reservoir helps prevent corrosion. The exterior surfaces are electrostatically coated to help offer weather and impact resistance. Includes evaporative pads, bleed-off kit, float, and hose thread overflow. UL Classified for safety. Suitable for dry, arid climates.
Show More Close
 

Technical Specifications

Item # 19R759
Mfr. Model # AD1C7112
UNSPSC #40101703
Catalog Page 3000
Shipping Weight 240.0 lbs
Country of Origin USA *
Item Ducted Evaporative Cooler
Drive With
Air Flow 7000 cfm
Evaporative Cooler Cooling Capacity 2300 sq. ft.
Drive Type Belt
Motor HP 1
Evaporative Cooler Voltage 115
Evaporative Cooler Item Ducted Evaporative Cooler with Motor
Blade Dia. 20"
Speed 2
Amps 13.8
Discharge Down
Width 42"
Depth 52"
Height 34-5/8"
Duct Opening Length 19-3/4"
Duct Opening Width 19-3/4"
Media Celdek Rigid Media
Pad Thickness 12"
Pump Voltage 115
Water Connection 1/4"
Water Capacity 7 gal.
Fill Type Compression Fitting
Operating Weight 306 lb.
Material Bolted, Galvanized Steel
Finish Powder Coated
Color Cool Sand
Includes Two Speed Motor with Pulley, Pump, Junction Box, Float, Bleed Off
* This product's country of origin is subject to change

Compliance and Restrictions