Check Availability
  • MASTERCOOL 

    5400 to 7000 cfm Belt-Drive Ducted Evaporative Cooler, Covers Up to 2200 sq. ft.

  • Item # 2YAF1
  • Mfr. Model # ADA71
5400 to 7000 cfm Belt-Drive Ducted Evaporative Cooler, Covers Up to 2200 sq. ft. Ducted Evaporative Cooler,5400to7000 cfm Ducted Evaporative Cooler,5400to7000 cfm
Qty
  • Web Price
    $1,002.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This unassembled, down-discharge, single-inlet MasterCool® Belt-Drive Ducted Evaporative Cooler pulls hot, dry air through wet pads and converts it into a cool breeze through evaporation. A perforated air inlet screen provides more airflow than standard screens. For continuous operation, simply connect unit to water supply. The rugged, rust- and corrosion-resistant, bolted design helps provide smooth, quiet, long service. The cabinet is made from galvanized steel to help offer durability. Louvers are removable for service. Includes rigid evaporative pad. Note: Cooler accommodates a ½, ¾, or 1 HP motor (sold separately) depending on cooling needs. Drive pulley also sold separately. Ideal for indoor and outdoor cooling for most industrial, commercial, and residential settings in dry, arid climates.
Show More Close
 

Technical Specifications

Item # 2YAF1
Mfr. Model # ADA71
UNSPSC #40101703
Catalog Page 3001
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Ducted Evaporative Cooler
Drive Without
Air Flow 5400 to 7000 cfm
Evaporative Cooler Cooling Capacity Up to 2200 sq. ft.
Drive Type Belt
Motor HP 1/2, 3/4 or 1
Evaporative Cooler Voltage 115
Evaporative Cooler Item Ducted Evaporative Cooler
Speed 1 or 2
Discharge Down
Width 42"
Depth 48"
Height 34-5/8"
Duct Opening Length 19-3/4"
Duct Opening Width 19-3/4"
Media Rigid
Pad Thickness 8"
Pump Voltage 115
Power Cord Length 8 ft.
Water Capacity 8 gal.
Fill Type Manual Fill
Operating Weight 263 lb.
Color Cool Sand
* This product's country of origin is subject to change

Compliance and Restrictions