Check Availability
  • MASTERCOOL 

    5400 to 7000 cfm Belt-Drive Ducted Evaporative Cooler, Covers Up to 2200 sq. ft.

  • Item # 2YAE7
  • Mfr. Model # ASA7112
5400 to 7000 cfm Belt-Drive Ducted Evaporative Cooler, Covers Up to 2200 sq. ft. Portable Evaporative Cooler,1/2 HP Portable Evaporative Cooler,1/2 HP
Qty
  • Web Price
    $1,155.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This unassembled, side-discharge, MasterCool® Belt-Drive Ducted Evaporative Cooler pulls hot, dry air through wet pads and converts it into a cool breeze through evaporation. A perforated air inlet screen provides more airflow than standard screens. For continuous operation, simply connect unit to water supply. The rugged, rust- and corrosion-resistant, bolted design helps provide smooth, quiet, long service. The cabinet is made from galvanized steel to help offer durability. Louvers are removable for service. Single-inlet unit without drive motor includes rigid evaporative pad. Note: Cooler accommodates a ½, ¾, or 1 HP motor (sold separately) depending on cooling needs. Drive pulley also sold separately. Ideal for indoor and outdoor cooling for most industrial, commercial, and residential settings in dry, arid climates.
Show More Close
 

Technical Specifications

Item # 2YAE7
Mfr. Model # ASA7112
UNSPSC #40101703
Catalog Page 3001
Shipping Weight 230.0 lbs
Country of Origin USA *
Item Ducted Evaporative Cooler
Drive Without
Air Flow 5400 to 7000 cfm
Evaporative Cooler Cooling Capacity Up to 2200 sq. ft.
Drive Type Belt
Motor HP 1/2, 3/4 or 1
Evaporative Cooler Voltage 115
Evaporative Cooler Item Ducted Evaporative Cooler
Speed 1 or 2
Amps 10.9/14.9/17.1
Discharge Side
Width 42"
Depth 52"
Height 34-5/8"
Duct Opening Length 19-3/4"
Duct Opening Width 19-3/4"
Media Rigid
Pad Thickness 12"
Pump Voltage 115
Power Cord Length 8 ft.
Water Capacity 9 gal.
Fill Type Manual Fill
Operating Weight 300 lb.
Material Steel
Finish Electrostatically Applied Polyester Powder Coated
Color Cool Sand
Includes Pump, Pulley, Rigid Media
* This product's country of origin is subject to change

Compliance and Restrictions