Check Availability
  • MASTER PLUNGER 

    Rubber Heavy Duty Plunger, Cup Dia. 4", Handle Length 11-1/4", 1 EA

  • Item # 455F30
  • Mfr. Model # MP100-3S
Rubber Heavy Duty Plunger, Cup Dia. 4", Handle Length 11-1/4", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 455F30
Mfr. Model # MP100-3S
UNSPSC #0
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Heavy Duty Plunger
Cup Dia. 4"
Handle Length 11-1/4"
Plunger Material Rubber
Handle Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms