Check Availability
  • MASTER PLUNGER 

    Rubber Funnel Nose Plunger, Cup Dia. 4", Handle Length 11-1/4", 1 EA

  • Item # 455F26
  • Mfr. Model # MP1600
Rubber Funnel Nose Plunger, Cup Dia. 4", Handle Length 11-1/4", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455F26
Mfr. Model # MP1600
UNSPSC #0
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Funnel Nose Plunger
Cup Dia. 4"
Handle Length 11-1/4"
Plunger Material Rubber
Handle Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms