Check Availability
Magnetic strip Label Holder Roll, Charcoal, 50 ft.L x 3"W
  • MASTER MAGNETICS 

    Magnetic strip Label Holder Roll, Charcoal, 50 ft.L x 3"W

  • Item # 9LDP1
  • Mfr. Model # RE90
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

Organize and label your shelving and storage areas with this MASTER MAGNETICS label holder roll. Labels are compatible with MASTER MAGNETICS magnetic label holders—just slide the label into the holder’s pre-formed magnetic channel (label holders sold separately). Use labels for displaying product descriptions, part numbers, or other important product information.
Show More Close
 

Technical Specifications

Item # 9LDP1
Mfr. Model # RE90
UNSPSC #55121618
Shipping Weight 20.44 lbs
Country of Origin USA *
Item Label Holder Roll
Label Holder Mounting Type Magnetic
Thickness 1/8"
Label Holder Style C-Channel
Width 3"
Length 50 ft.
Material Magnetic strip
Finish Flat
Color Charcoal

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.