Check Availability
  • MASTER MAGNETICS 

    Magnetic strip Label Holder, Charcoal, 3"L x 1-7/8"W, 25 PK

  • Item # 8AY11
  • Mfr. Model # RE40CUT3BX
Magnetic strip Label Holder, Charcoal, 3"L x 1-7/8"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Organize and label your shelving and storage areas with these MASTER MAGNETICS magnetic label holders. They’re repositionable and designed to hold handwritten or preprinted inventory labels up to 1/32” thick. Easy to use—just slide labeling into the pre-formed magnetic channel. Ideal for holding labels that contain descriptions, part numbers, or other important product information.
Show More Close
 

Technical Specifications

Item # 8AY11
Mfr. Model # RE40CUT3BX
UNSPSC #55121618
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Label Holder
Label Holder Mounting Type Magnetic
Thickness 1/8"
Label Holder Style C-Channel
Width 1-7/8"
Length 3"
Material Magnetic strip
Finish Matte
Color Charcoal
Includes 35 pre-cut paper data cards
* This product's country of origin is subject to change

Compliance and Restrictions