Check Availability
  • MASTER LOCK 

    White Lockout Padlock, Alike Key Type, Thermoplastic Body Material

  • Item # 6MDA6
  • Mfr. Model # S33KAS3WHT
White Lockout Padlock, Alike Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MDA6
Mfr. Model # S33KAS3WHT
UNSPSC #46171501
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 3/16"
Shackle Height 1-1/2"
Shackle Material Stainless Steel
Shackle Width 5/8"
Body Width 1-3/8"
Body Height 1-13/16"
Body Color White
Shackle Type Open
Number of Keys 2
Number of Pins 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms