Check Availability
  • MASTER LOCK 

    White Lockout Padlock, Alike Key Type, Thermoplastic Body Material

  • Item # 6MCZ7
  • Mfr. Model # S31KAS12WHT
White Lockout Padlock, Alike Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. They feature Zenex™ thermoplastic bodies and stainless steel shackles.
Show More Close
 

Technical Specifications

Item # 6MCZ7
Mfr. Model # S31KAS12WHT
UNSPSC #46171501
Shipping Weight 2.6 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 3/16"
Shackle Height 1-1/2"
Shackle Material Stainless Steel
Shackle Width 5/8"
Body Width 1-3/8"
Body Height 1-13/16"
Body Color White
Shackle Type Open
Number of Keys 2
Number of Pins 6
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms