Check Availability
  • MASTER LOCK 

    White Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA

  • Item # 6MCT3
  • Mfr. Model # S31WHT
White Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, nonconductive, and durable Zenex® thermoplastic padlock body can be customized with permanent write-on labels. The key retaining feature will not release key when lock is open, which ensures that the padlock is not accidentally left unlocked. Danger labels included.
Show More Close
 

Technical Specifications

Item # 6MCT3
Mfr. Model # S31WHT
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 3/16"
Shackle Height 1-1/2"
Shackle Material Stainless Steel
Shackle Width 5/8"
Body Width 1-3/8"
Legend Danger Locked Out Do Not Remove
Standards OSHA
Body Height 1-7/8"
Body Color White
Non Removable Key Yes
Shackle Type Open
Number of Keys 1
Number of Pins 6
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms