Check Availability
White Lockout Padlock, Alike Key Type, Steel Body Material
  • MASTER LOCK 

    White Lockout Padlock, Alike Key Type, Steel Body Material

  • Item # 6MCH8
  • Mfr. Model # 3KAS6WHT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Padlocks come in 6 bumper colors for identification. The Brady assorted steel laminated locks feature a shackle made of a special metal alloy to increase durability against cutting, prying, and twisting. Includes 2 keys per set.
Show More Close
 

Technical Specifications

Item # 6MCH8
Mfr. Model # 3KAS6WHT
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 2.75 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Steel
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 5/8"
Body Width 1-9/16"
Bumper Color White
Body Height 1-1/4"
Body Color White
Shackle Type Open
Number of Keys 2
Number of Pins 4

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms