Check Availability
  • MASTER LOCK 

    White Lockout Padlock, Different Key Type, Steel Body Material

  • Item # 45JC85
  • Mfr. Model # 6121WHT
White Lockout Padlock, Different Key Type, Steel Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This padlock is designed for use in lockout applications. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 45JC85
Mfr. Model # 6121WHT
UNSPSC #46171501
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Steel
Shackle Dia. 5/16"
Shackle Height 1-1/8"
Shackle Material Hardened Steel
Shackle Width 7/8"
Body Width 2-1/8"
Body Thickness 1"
Body Color White
Shackle Type Open
Number of Keys 2
Number of Pins 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms