Check Availability
  • MASTER LOCK 

    Single Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, Steel

  • Item # 1TDB1
  • Mfr. Model # 491B
Single Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, Steel Circuit Breaker Lockout,Toggle,Steel,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Master Lock® Grip Tight™ Circuit Breaker Lockout Device helps prevent accidental engagement of electrical circuits during maintenance. It works on switches with or without holes and uses cleats, with clamp-on lockout, to assure positive restraint for breakers with long sliding switch throws. An innovative design helps lock out circuit breakers with a simple thumb turn and closing of the clamping handle for a tight grip on the toggle. Durable construction, of powder-coated steel and reinforced polymer, stands up in harsh environments while the compact design is easy to carry and store. Accepts most Master Lock and American Lock® safety padlocks and lockout hasps. (Padlocks sold separately.) Suitable for wide or tall breaker toggles typically found on hi-voltage/hi-amperage breakers and/or as part of a comprehensive OSHA compliant lockout/tagout safety program.
Show More Close
 

Technical Specifications

Item # 1TDB1
Mfr. Model # 491B
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.24 lbs
Country of Origin China *
Item Single Pole Breaker Lockout
Lockout Type Clamp-On
For Use With Tall Breaker Toggle
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 1-1/4"
Width 1-1/4""
Length 3-1/2"
Material Steel
Max. Number of Padlocks 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In