Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Steel Body Material, 1 EA

  • Item # 9MAC7
  • Mfr. Model # 3KALHRED-0630
Red Lockout Padlock, Alike Key Type, Steel Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for resisting abuse this MASTER LOCK lockout padlock is a No. 3 reinforced laminated steel construction with a red bumper for easy identification. The 4-pin tumbler cylinder helps provide added security.
Show More Close
 

Technical Specifications

Item # 9MAC7
Mfr. Model # 3KALHRED-0630
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Steel
Shackle Dia. 9/32"
Shackle Height 2"
Shackle Material Hardened Steel
Shackle Width 5/8"
Body Width 1-9/16"
Bumper Color Red
Body Height 1-1/4"
Body Finish Laminated
Body Color Red
Shackle Type Extended
Number of Keys 2
Number of Pins 4
* This product's country of origin is subject to change

Welcome Sign In