Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 3 PK

  • Item # 6REP5
  • Mfr. Model # 406KAS3RED
Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonmagnetic and nonsparking padlock is ideal for electrical temperamental environments and confined-space applications. Nonconductive nylon shackle, brass key, and cylinder. Danger labels included.
Show More Close
 

Technical Specifications

Item # 6REP5
Mfr. Model # 406KAS3RED
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic
Shackle Width 25/32"
Body Width 1-1/2"
Body Height 1-3/4"
Body Color Red
Shackle Type Open
Number of Keys 2
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In