This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Lockout Padlocks
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Aluminum Body Material, 12 PK

  • Item # 6REN8
  • Mfr. Model # 6835KAS12RED
Red Lockout Padlock, Alike Key Type, Aluminum Body Material, 12 PK

See alternate products available online.

Product Details

Padlocks in this set are keyed alike for lockout procedures. They feature aluminum bodies and chrome-plated boron steel shackles. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 6REN8
Mfr. Model # 6835KAS12RED
UNSPSC #46171501
Shipping Weight 5.04 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/16"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 25/32"
Body Width 1-9/16"
Body Height 1-15/16"
Body Finish Powder Coated
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 5
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In