Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK

  • Item # 6MCY5
  • Mfr. Model # S31KAS6RED
Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonmagnetic and nonsparking padlock is ideal for electrical temperamental environments and confined-space applications. Nonconductive nylon shackle, brass key, and cylinder. Danger labels included.
Show More Close
 

Technical Specifications

Item # 6MCY5
Mfr. Model # S31KAS6RED
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 3/16"
Shackle Height 1-1/2"
Shackle Material Stainless Steel
Shackle Width 5/8"
Body Width 1-3/8"
Body Height 1-7/8"
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 6
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In